Safety Switch, Disconnect, 400A, 3P, 600V, 4W, FUSED, HD, TYPE 3R

Item #: 933180

Cat #: HF365NRA

UPC: 887621872434

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Disconnect, 400 Amp, 3-Pole, 600 Volt AC, 4-Wire, Fused, Heavy Duty, NEMA Type 3R

Overview

Safety Switch, Disconnect, 400 Amp, 3-Pole, 600 Volt AC, 4-Wire, Fused, Heavy Duty, NEMA Type 3R
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 600VAC (400A).
Also known as: 887621872434, HF365NRA

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)