Type MV-105 Shielded Power Cable, (3) 500 MCM, 133% Insulation

Item #: 933055

Cat #: 115-23-3840

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type MV-105 Shielded Power Cable, 3-Conductor - 500 MCM, 220 mils Insulation, 133% Insulation Level, 1 AWG Ground, Okoguard, For Cable Tray Use - Sunlight Resistant - For Direct Burial

Overview

Type MV-105 Shielded Power Cable, 3-Conductor - 500 MCM, 220 mils Insulation, 133% Insulation Level, 1 AWG Ground, Okoguard, For Cable Tray Use - Sunlight Resistant - For Direct Burial
Also known as: 115-23-3840

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 500
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Length: Cut to Length
Gauge: 500
Jacket: PVC
Color: Black
Conductors: 1
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)