
MV-105 Shielded Power Cable, 4/0-3, 5/8kV
Item #: 933054
Cat #: 115-23-3851
UPC:
Documents & Guides
Okoguard-Okoseal Type MV-105 5/8kV Shielded Power Cable, Copper Conductor, 105 Degree Celsius Rating, 5kV-133% or 8kV-100% Insulation Level
Sign In or Register to view pricing and more.
Overview
Okoguard-Okoseal Type MV-105 5/8kV Shielded Power Cable, Copper Conductor, 105 Degree Celsius Rating, 5kV-133% or 8kV-100% Insulation Level
Also known as: 115-23-3851
Specifications
Conductors: | 3 |
Color: | Black |
Gauge: | 4/0 |
Conductors: | 3 |
Gauge: | 4/0 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)