LED Recessed Troffer, 2' x 4'

Item #: 932744

Cat #: 2EVG74L840-4-D-UNV-DIM

UPC: 784197049126

Documents & Guides
LED Recessed Troffer, 2' x 4', 7400 Lumens, 80 CRI, 4000K, 120/277V, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Troffer, 2' x 4', 7400 Lumens, 80 CRI, 4000K, 120/277V, 0-10V Dimming
The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.
Also known as: 784197049126, 2EVG74L840-4-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)