This product has been discontinued.
3
more

2 AAA LED Penlight
Item #: 932552
Cat #: 56222
UPC: 092644562228
Documents & Guides
Penlight, Bulb Type: LED, Body Color: Black/Orange, Light Color: White, Run Time: 5 Hours, Power Requirments: (2) AAA, Included: (2) Batteries.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Penlight, Bulb Type: LED, Body Color: Black/Orange, Light Color: White, Run Time: 5 Hours, Power Requirments: (2) AAA, Included: (2) Batteries.
Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site. This Penlight has an orange aluminum body with a cushion-grip handle for a safe and comfortable hold. A clip allows the light to be attached to a shirt or pocket for hands-free usage. The penlight has both soft-on and click-on features, depending on the type of light needed.
Also known as: 092644562228, 56222
Specifications
Type: | LED, Pen Light |
Material: | Aluminum |
Standards: | California Proposition 65 |
Type: | LED, Pen Light |
Standards: | California Proposition 65 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)