Incandescent Rotating Beacon, Clear

Item #: 931357

Cat #: 225-120C

UPC: 782979390251

Sign In or Register to view pricing and more.
Rotating Beacon, Incandescent, Color: Clear, Voltage: 120V AC, 225 Series, 90 RPM, NEMA 4X, Height: 7-1/4" Diameter: 5-1/2".

Overview

Rotating Beacon, Incandescent, Color: Clear, Voltage: 120V AC, 225 Series, 90 RPM, NEMA 4X, Height: 7-1/4" Diameter: 5-1/2".
Also known as: 782979390251, 225-120C

Specifications

Color: Clear
Height: 7 1/4 in
Volts AC: 120
Diameter: 5 1/2 in
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Light Technology: Incandescent
Height: 7 1/4 in
Diameter: 5 1/2 in

Customer Reviews

No reviews for this product
(0)