LED Recessed, 2x4, 3800 Lumen, 4000K, 120-277V

Item #: 930499

Cat #: 2EVG38L840-4-D-UNV-DIM-SWZG2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed, 2x4, 3800 Lumen, 4000K, 120-277 Volt, Dimmable, Spacewise Automated Wireless Technology for Integrated Occupancy and Daylight Harvesting

Overview

LED Recessed, 2x4, 3800 Lumen, 4000K, 120-277 Volt, Dimmable, Spacewise Automated Wireless Technology for Integrated Occupancy and Daylight Harvesting
The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category.
Also known as: 2EVG38L840-4-D-UNV-DIM-SWZG2

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 3800
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 3800
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)