This product has been discontinued.

Linear Washdown 4Ft 36W 4000K LED 480V White Shark
Item #: 930306
Cat #: SHARK4-36NW/480
UPC: 019813308678
Sign In or Register to view pricing and more.
RAB SHARK4-36NW/480 480V 4' VAPORTIGHT FIXTURE
Overview
RAB SHARK4-36NW/480 480V 4' VAPORTIGHT FIXTURE
Also known as: 019813308678, SHARK4-36NW/480
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Lumens: | 5100 |
Wattage: | 36 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Length: | 4 ft |
Wattage: | 36 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5100 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)