Type TC-LS Tray Cable, 14/7 XHHW, 600V, 90°C

Item #: 929975

Cat #: HW17001407

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-LS Tray Cable / Power Cable, 14 AWG XHHW, 7 Conductors, 600V, 90°C XLP XHHW-2 Insulation Low Smoke Zero Halogen Jacket Tinned Copper Conductors FM Approved

Overview

Type TC-LS Tray Cable / Power Cable, 14 AWG XHHW, 7 Conductors, 600V, 90°C XLP XHHW-2 Insulation Low Smoke Zero Halogen Jacket Tinned Copper Conductors FM Approved
LifeGuard™ Low Smoke Zero Halogen* cable is for use in power, control and lighting circuits in a broad range of commercial and industrial applications. LifeGuard™ jacket is highly flame retardant, produces very small amounts of smoke when burned and contains no halogens. LifeGuard™ cable is ideal for applications where a high degree ofsafety and equipment protection is required. LifeGuard™ cable is UL listed as Type TC-LS and approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial in circuits not exceeding 600 volts. It may be installed in temperatures as low as -30°C and used in NEC Class I, Division 2 hazardous locations. It is UL approved for continuous operation at 90°C in wet and dry locations, 130°C for emergency overload conditions, and 250°C for short circuit conditions. Exposed Run (ER) rating available upon request.
Also known as: HW17001407

Specifications

Volts AC: 600
Gauge: 14
Conductors: 7
Volts AC: 600
Conductors: 7
Gauge: 14

Customer Reviews

No reviews for this product
(0)