
Calpipe Industries PV1260CN00
Item #: 929429
Cat #: PV1260CN00
UPC: 847656055967
Documents & Guides
No Documents Available
CLB PV1260CN00 1-1/4" X 6" PV
Sign In or Register to view pricing and more.
Overview
CLB PV1260CN00 1-1/4" X 6" PV
Also known as: 847656055967, PV1260CN00
Specifications
Diameter: | 1 1/4 in |
Length: | 6 in |
Color: | Black |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Color: | Black |
Length: | 6 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)