RAB SHARK2-25NW/D10 LINEAR WASHDOWN

Item #: 929327

Cat #: SHARK2-25NW/D10

UPC: 019813308586

Documents & Guides
No Documents Available
RAB SHARK2-25NW/D10 LINEAR WASHDOWN 2FT 25W 4000K LED 120-277V 0-10V DIM WHITE SHARK
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB SHARK2-25NW/D10 LINEAR WASHDOWN 2FT 25W 4000K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813308586, SHARK2-25NW/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Color: White
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 25
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Lumens: 3000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)