Tamper/Weather Resistant GFCI Receptacle, Self-Test, 20A, Gray

Item #: 928947

Cat #: 2097-TRWRGRY

UPC: 785007036312

Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade GCFI Duplex Receptacle, Tamper / Weather Resistant, 20A, 125V AC, Self-Test, NEMA 5-20R, Gray

Overview

Specification Grade GCFI Duplex Receptacle, Tamper / Weather Resistant, 20A, 125V AC, Self-Test, NEMA 5-20R, Gray
Also known as: 785007036312, 2097-TRWRGRY

Specifications

Color: Gray
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Color: Gray
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)