SOOW Portable Cord, 16/4, Black, Rated 90°C, 600V

Item #: 92858
Cat #: B11604
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 16 AWG, 4-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 16 AWG, 4-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11604

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 4
Jacket: CPE
Material: Copper
Volts AC: 600
Conductors: 4
Color: Black
Gauge: 16
Jacket: CPE

Customer Reviews

No reviews for this product
(0)