RAB FFLED52T/PC FUTURE FLOOD 52W

Item #: 928451

Cat #: FFLED52T/PC

UPC: 019813248110

Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED52T/PC FUTURE FLOOD 52W LED COOL 120V PC TRUNNION ON-OFF 7X6 BRONZE

Overview

RAB FFLED52T/PC FUTURE FLOOD 52W LED COOL 120V PC TRUNNION ON-OFF 7X6 BRONZE
Also known as: 019813248110, FFLED52T/PC

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 7597
Wattage: 52
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7597

Customer Reviews

No reviews for this product
(0)