BREAKER 15A 1P 120V 10K BAF2 COMB AFCI

Item #: 928049

Cat #: BA115AFC

UPC: 887621214678

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 15A 1P 120V 10K BAF2 COMB AFCI

Overview

BREAKER 15A 1P 120V 10K BAF2 COMB AFCI
Also known as: 887621214678, BA115AFC

Specifications

Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)