12W PAR30S LED Lamp, 35K

Item #: 927707

Cat #: LED12P30SD35KFL

UPC: 762148248439

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED12P30SD35KFL LED 12W P

Overview

TCP LED12P30SD35KFL LED 12W P
Also known as: 762148248439, LED12P30SD35KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 900
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Wattage: 12
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Lumens: 900

Customer Reviews

No reviews for this product
(0)