
Surface Adjustable Trim, 4", White Baffle/White Trim
Item #: 92768
Cat #: B1406W-WH
UPC: 847801007124
Documents & Guides
Surface Adjustable Trim, 4 in, White Baffle/White Trim
Sign In or Register to view pricing and more.
Overview
Surface Adjustable Trim, 4 in, White Baffle/White Trim
Also known as: 847801007124, B1406W-WH
Specifications
Color: | White |
Type: | Trim, Eyeball |
Diameter: | 4 in |
Color: | White |
Diameter: | 4 in |
Type: | Trim, Eyeball |
Customer Reviews
No reviews for this product
(0)