SlimSurface LED Downlight, 5", 9.5W, 3000K

Item #: 927425

Cat #: S5R830K7AL

UPC: 662057988696

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: Aluminum

Overview

SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: Aluminum
Also known as: 662057988696, S5R830K7AL

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Mounting: Surface
Color: Aluminum
Diameter: 5 in
Light Technology: LED
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Lumens: 650
Color: Aluminum
Light Technology: LED
Volts AC: 120
Mounting: Surface
Diameter: 5 in
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)