Auto-Ranging Digital Multi-Meter

Item #: 927084

Cat #: MM400

UPC: 092644690211

Multimeter, Electrician, Maximum Rating: 600V AC/DC, 10A DC current and 40 MO resistance, Features: AC/DC Voltage, Resistance, Includes: Test Leads, Thermocouple with Adapter and Batteries
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multimeter, Electrician, Maximum Rating: 600V AC/DC, 10A DC current and 40 MO resistance, Features: AC/DC Voltage, Resistance, Includes: Test Leads, Thermocouple with Adapter and Batteries
The MM400 is an auto-ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It also measures temperature, capacitance, frequency, duty-cycle, and tests diodes and continuity.
Also known as: 092644690211, MM400

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Standards: California Proposition 65
Volts DC: 600
Type: Multimeter
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)