3
more

Digital Multimeter, Manual-Ranging, 600V
Item #: 927083
Cat #: MM300
UPC: 092644690198
Documents & Guides
Multimeter, Electrician, Maximum Rating: 600V AC/DC, 10A DC current and 2MO resistance, Features: AC/DC Voltage, Resistance, Includes: Test Leads, Batteries
Sign In or Register to view pricing and more.
No associated products found.
Overview
Multimeter, Electrician, Maximum Rating: 600V AC/DC, 10A DC current and 2MO resistance, Features: AC/DC Voltage, Resistance, Includes: Test Leads, Batteries
Klein Tools MM300 is a manual ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Also known as: 092644690198, MM300
Specifications
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Multimeter |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Type: | Multimeter |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)