SWITCH TOGGLE SP 15A 120V AG WH

Item #: 926821

Cat #: 1301-9W

UPC: 032664737206

Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush mount, 120V, Side and push, Screw, White, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush mount, 120V, Side and push, Screw, White, Single-Pole, Single-Pole, Polycarbonate
Also known as: 032664737206, 1301-9W

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Color: White
Type: Residential
Mounting: Flush, Wall
Poles: 1
Color: White
Material: Polycarbonate
Amps: 15
Type: Residential

Customer Reviews

No reviews for this product
(0)