

20A Decorator Receptacle, Gray
Item #: 926776
Cat #: TR1307GY-BOX
UPC: 032664729652
Sign In or Register to view pricing and more.
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Side, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
Overview
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Side, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664729652, TR1307GY-BOX
Specifications
Mounting: | Flush |
Color: | Gray |
Amps: | 20 |
Material: | Thermoplastic |
NEMA Configuration: | 5-20R |
Mounting: | Flush |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | Gray |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)