20A Decora Receptacle, Black

Item #: 926775

Cat #: TR1307BK-BOX

UPC: 032664729645

Sign In or Register to view pricing and more.
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Side, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

Overview

Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 20A, Flush, 125V, Side, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664729645, TR1307BK-BOX

Specifications

Mounting: Flush
Color: Black
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)