15A TR Decora Receptacle, Brown

Item #: 926767

Cat #: TR1107-9B

UPC: 032664725760

Sign In or Register to view pricing and more.
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Commercial | Residential, Flush, 125V, Side and Push, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Core Pack, Tamper-Resistant | Auto-Grounding

Overview

Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Commercial | Residential, Flush, 125V, Side and Push, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Core Pack, Tamper-Resistant | Auto-Grounding
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664725760, TR1107-9B

Specifications

Color: Brown
Mounting: Flush
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)