GFCI TR Self Test Duplex 15A 125V IV

Item #: 926743

Cat #: TRSGF15V

UPC: 032664739897

Sign In or Register to view pricing and more.
Documents & Guides
Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, Ivory, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding

Overview

Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, Ivory, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664739897, TRSGF15V

Specifications

Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)