GFCI Duplex Receptacle, Tamper Resistant, 15A, 125V, Gray

Item #: 926738

Cat #: TRSGF15GY

UPC: 032664739873

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Duplex Receptacle, Tamper Resistant, 15 Amp, 125 Volt, Self-Test, 14 - 10 AWG, Back and Side Wired, NEMA Configuration 5-15R, Two Pole, Three Wire, Gray Polycarbonate

Overview

GFCI Duplex Receptacle, Tamper Resistant, 15 Amp, 125 Volt, Self-Test, 14 - 10 AWG, Back and Side Wired, NEMA Configuration 5-15R, Two Pole, Three Wire, Gray Polycarbonate
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton's AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664739873, TRSGF15GY

Specifications

Color: Gray
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Gray
Volts AC: 125
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)