Feed Through Terminal Block, Type: M 4/6.D1.1

Item #: 926528

Cat #: 1SNA115204R2000

UPC: 662019956176

Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D1.1 Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D1.1 Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 662019956176, 1SNA115204R2000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Gauge: 12
Amps: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)