Search results
532 Found
Entrelec
Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray
Item #: 476185
CAT #: 1SNK900001R0000
UPC: 804325489416
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp
Item #: 144562
CAT #: 1SNA115116R0700
UPC: 662019955872
Company wide:
0
in stock
Entrelec
Snap-On, End Section, Type: FEM6
Item #: 144541
CAT #: 1SNA118368R1600
UPC: 804325507974
Company wide:
0
in stock
Entrelec
Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6
Item #: 271152
CAT #: 1SNA168973R0700
UPC: 662019961804
Company wide:
0
in stock
Entrelec
Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow
Item #: 271076
CAT #: 1SNA165113R1600
UPC: 662019960203
Company wide:
0
in stock
Entrelec
Feed Through Terminal Block, Type: M 4/6
Item #: 299354
CAT #: 1SNA105031R1400
UPC: 662019953526
Company wide:
0
in stock
Entrelec
Feed Through Terminal Block, Type: M 4/6
Item #: 270792
CAT #: 1SNA105051R2000
UPC: 662019953601
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, 6mm, Type: M 4/6.N, Blue
Item #: 271022
CAT #: 1SNA125116R0100
UPC: 662019023908
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, 6mm, Gray
Item #: 270852
CAT #: 1SNA115118R1100
UPC: 662019955889
Company wide:
0
in stock
Entrelec
Terminal Block, Ground, 8mm, Type: 6/8.P, Green/Yellow
Item #: 50686
CAT #: 1SNA165114R1700
UPC: 662019960210
Company wide:
0
in stock
Entrelec
Assembled Jumper Bar, Type: JB5-4.
Item #: 860107
CAT #: 1SNK906302R0000
UPC: 804325489935
Company wide:
0
in stock
Entrelec
Feed Through Terminal Block, Type: M 4/6
Item #: 423017
CAT #: 1SNA105032R1500
UPC: 662019953533
Company wide:
0
in stock
Entrelec
Jumper Bar, Type: BJMI6
Item #: 351988
CAT #: 1SNA176666R0300
UPC: 662019963051
Company wide:
0
in stock
Entrelec
Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC81
Item #: 363248
CAT #: 1SNA173523R1100
UPC: 662019962085
Company wide:
0
in stock
Entrelec
Terminal Block, Marker Cards, Blank, Side Mount, 6mm
Item #: 271604
CAT #: 1SNA233000R0100
UPC: 662019968483
Company wide:
0
in stock
Entrelec
Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm
Item #: 270946
CAT #: 1SNA115657R2500
UPC: 662019023304
Company wide:
0
in stock
Entrelec
Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray
End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Item #: 476185
CAT #: 1SNK900001R0000
UPC: 804325489416
Category:
Terminal Block End Stops
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
Item #: 144562
CAT #: 1SNA115116R0700
UPC: 662019955872
Company wide:
0
in stock
Entrelec
Snap-On, End Section, Type: FEM6
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10, Package Qty = 20
Item #: 144541
CAT #: 1SNA118368R1600
UPC: 804325507974
Category:
Terminal Block End Sections
Company wide:
0
in stock
Entrelec
Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Item #: 271152
CAT #: 1SNA168973R0700
UPC: 662019961804
Category:
Terminal Block Jumper Bars
Company wide:
0
in stock
Entrelec
Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 271076
CAT #: 1SNA165113R1600
UPC: 662019960203
Category:
Ground Terminal Blocks
Company wide:
0
in stock
Entrelec
Feed Through Terminal Block, Type: M 4/6
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 299354
CAT #: 1SNA105031R1400
UPC: 662019953526
Company wide:
0
in stock
Entrelec
Feed Through Terminal Block, Type: M 4/6
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 270792
CAT #: 1SNA105051R2000
UPC: 662019953601
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, 6mm, Type: M 4/6.N, Blue
Feed Through Terminal Block. Screw Clamp. Type: M 4/6.N. Color: Blue. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 271022
CAT #: 1SNA125116R0100
UPC: 662019023908
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, 6mm, Gray
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Item #: 270852
CAT #: 1SNA115118R1100
UPC: 662019955889
Company wide:
0
in stock
Entrelec
Terminal Block, Ground, 8mm, Type: 6/8.P, Green/Yellow
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 6/8.P. Color: V2 Green/Yellow. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Item #: 50686
CAT #: 1SNA165114R1700
UPC: 662019960210
Category:
Ground Terminal Blocks
Company wide:
0
in stock
Entrelec
Assembled Jumper Bar, Type: JB5-4.
Assembled Jumper Bar. 2 Pole. 41 Amp. Type: JB6-2. Color: Orange. Used with 6 mm Blocks.
Item #: 860107
CAT #: 1SNK906302R0000
UPC: 804325489935
Category:
Terminal Block Jumper Bars
Company wide:
0
in stock
Entrelec
Feed Through Terminal Block, Type: M 4/6
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Red. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 423017
CAT #: 1SNA105032R1500
UPC: 662019953533
Company wide:
0
in stock
Entrelec
Jumper Bar, Type: BJMI6
Assembled Jumper Bar with IP20 Protection. 5 Pole. 32 Amp. Type: BJMI6. Used with 4 mm Blocks.
Item #: 351988
CAT #: 1SNA176666R0300
UPC: 662019963051
Category:
Terminal Block Jumper Bars
Company wide:
0
in stock
Entrelec
Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC81
Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC81. Used with Terminal Block Type: 4/8.S.
Item #: 363248
CAT #: 1SNA173523R1100
UPC: 662019962085
Category:
Terminal Block Jumper Bars
Company wide:
0
in stock
Entrelec
Terminal Block, Marker Cards, Blank, Side Mount, 6mm
RC610, Side Mount, (100 tabs) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks. 1=100 tabs.
Item #: 271604
CAT #: 1SNA233000R0100
UPC: 662019968483
Category:
Terminal Block Blank Marking Cards
Company wide:
0
in stock
Entrelec
Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Item #: 270946
CAT #: 1SNA115657R2500
UPC: 662019023304
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
0
in stock