Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000'

Item #: 92650

Cat #: 7131800

UPC: 079407841004

Documents & Guides
4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pak, 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pak, 1000 ft.
General Cable offers a complete line-up of Category 6 cables to meet all your networking needs. This “standard, enhanced, premium” strategy allows you to choose a cable that meets your bandwidth needs for each application you deploy. When you need a reliable cable with warranty assurance, choose from the series of GenSPEED® Category 6 Cables. GenSPEED® 6 is a standard-compliant Category 6 cable that features a unique tape design engineered for consistent electrical performance. Its TRU-Mark® print legend contains footage markings from 1000' to 0', making usage easier to track. Also ask your General Cable representative about our 17 FREE™ line of riser-rated GenSPEED 6 cables, which may qualify for LEED credit from the U.S. Green Building Council. General Cable’s GenSPEED® 6000 has been enhanced to provide the market with a cost-effective, high-bandwidth and high-performance cabling solution for more robust and complex applications at Gigabit speed and full duplex transmissions. The GenSPEED 6000 solution provides a cable system infrastructure with assurance for advanced applications demanding more bandwidth. Featuring a revolutionary design, GenSPEED® 6500 Premium provides the industry with one of the best-performing Category 6 cables in its class. GenSPEED 6500 Premium offers high power-sum attenuationto-crosstalk ratio (PSACR) and low attenuation performance for better signal strength and power. All GenSPEED Category 6 cables are third-party verified for guaranteed performance and conform to ANSI/TIA/EIA 568-C.2 standards. GenSPEED 6 and 6000 Enhanced are offered in a variety of colors and can be shipped in General Cable’s easy-to-use Pull-Pac® or Spool-Pac® cartons or on a spool. GenSPEED 6500 Premium is available in a Spool-Pac or on a spool.
Also known as: 079407841004, 7131800

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)