COMBO 2 PORT USB RECEPTACLE 15A 125V GY

Item #: 926448

Cat #: TR7740GY-BOX

UPC: 032664738777

Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Gray, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Gray, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Also known as: 032664738777, TR7740GY-BOX

Specifications

Mounting: Flush
Color: Gray
Amps: 15
Material: Thermoplastic
Type: Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Type: Duplex
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)