USB 3.1A DUPLEX RECP 15A 125V GY

Item #: 926433

Cat #: TR7755GY-BOX

UPC: 032664741500

Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Gray, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Gray, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Charging solutions for every device Eaton’s USB chargers offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. This innovative line eliminates clutter in residential and commercial environments while enabling compatibility with USB Type A and C electronics, including smart phones, tablets, e-readers, cameras, MP3 players and more.
Also known as: 032664741500, TR7755GY-BOX

Specifications

Mounting: Flush
Color: Gray
Amps: 15, 3
Material: Thermoplastic
Type: Residential
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15, 3
Type: Residential
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)