Wallplate 1G Single Recp Nylon Std AL

Item #: 926361

Cat #: 5131A

UPC: 032664555312

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Single receptacle wallplate, Almond, 1.406" Hole Cutout, Nylon, Single- gang, Standard

Overview

Eaton Single receptacle wallplate, Almond, 1.406" Hole Cutout, Nylon, Single- gang, Standard
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664555312, 5131A

Specifications

Type: Commercial Grade
Gangs: 1
Color: Almond
Material: Nylon
Type: Commercial Grade
Color: Almond
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)