S-A LGB3B040B BREAKER LGB 3P 40A 48

Item #: 926143

Cat #: LGB3B040B

UPC: 887621220266

Sign In or Register to view pricing and more.
Documents & Guides
S-A LGB3B040B BREAKER LGB 3P

Overview

S-A LGB3B040B BREAKER LGB 3P
Also known as: 887621220266, LGB3B040B

Specifications

Poles: 3
Amps: 40
Volts AC: 347, 480Y
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 347, 480Y
Interrupt Rating DC: 14 kA
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)