Wallplate 4G 3Tog/Dup Thermoset Std AL

Item #: 926017

Cat #: 2174A-BOX

UPC: 032664576478

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, Almond, Toggle, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Four- gang, Standard, ED Box

Overview

Eaton Combination wallplate, Almond, Toggle, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Four- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664576478, 2174A-BOX

Specifications

Material: Thermoset
Mounting: Screw
Size: Standard
Color: Almond
Type: Residential
Gangs: 4
Material: Thermoset
Size: Standard
Type: Residential
Mounting: Screw
Color: Almond
Gangs: 4

Customer Reviews

No reviews for this product
(0)