Switch Toggle 3-Way 15A 120V Grd BR

Item #: 925998

Cat #: 1303-7B-BOX

UPC: 032664186707

Sign In or Register to view pricing and more.
Eaton toggle switch, #14-10 AWG, 15A, Fan, Flush, 120V, Back and side, push wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Fan, Flush, 120V, Back and side, push wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.
Also known as: 032664186707, 1303-7B-BOX

Specifications

Type: 3-Way
Color: Brown
Mounting: Flush, Wall
Poles: 1
Amps: 15
Type: 3-Way
Mounting: Flush, Wall
Amps: 15
Color: Brown
Poles: 1

Customer Reviews

No reviews for this product
(0)