Receptacle, Self Test, GFCI, Commercial Grade, 20A 125V, 2-Pole 3-W

Item #: 925196

Cat #: GFTRST20LA

UPC: 883778122378

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Self Test, GFCI, Commercial Grade, 20A 125V, 2-Pole 3-Wire Ground, 5-20R, Light Almond

Overview

Receptacle, Self Test, GFCI, Commercial Grade, 20A 125V, 2-Pole 3-Wire Ground, 5-20R, Light Almond
Hubbell HUBGFTRST20LA AUTOGUARD® commercial grade GFCI receptacles feature a patented shutter design for tamper-resistance, AUTOGUARD® self test technology and triple wipe construction. This receptacle is compliant with NEC® 406.12 and NEC® 517-18(c).
Also known as: 883778122378, GFTRST20LA

Specifications

Color: Light Almond
Type: Decorator Duplex
NEMA Configuration: 5-20R
Wattage: 2500
Color: Light Almond
NEMA Configuration: 5-20R
Type: Decorator Duplex
Wattage: 2500

Customer Reviews

No reviews for this product
(0)