4' LED Striplight 35k Medium Lumen 0-10V Dimming

Item #: 925142

Cat #: LCL4-35ML-EDU

UPC: 078531124656

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4', 3500K, 5000 Lumen, 0-10V Dimming, 120-277V

Overview

LED Striplight, 4', 3500K, 5000 Lumen, 0-10V Dimming, 120-277V
Also known as: 078531124656, LCL4-35ML-EDU

Specifications

Wattage: 48
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)