BREAKER 30A 1P 120V 22K

Item #: 92494

Cat #: BF130H

UPC: 783643069640

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF130H BREAKER 30A 1P 120V 22K

Overview

ITE BF130H BREAKER 30A 1P 120V 22K
Also known as: 783643069640, BF130H

Specifications

Poles: 1
Volts AC: 120/240
Amps: 30
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 1
Amps: 30
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)