ABOVE FLR SVC FTG W/ 1 DPLX RCPT

Item #: 9246

Cat #: SFH-40-RG

UPC: 785991635041

Sign In or Register to view pricing and more.
Documents & Guides
Above Floor Service Fitting, Height 2-5/8 Inches, Width 4-3/8 Inches, Depth 3 Inches, 1 Inch Conduit Nipple, Aluminum, with One 15-Amp 125 Volt, 3 Wire NEMA Duplex Receptacle

Overview

Above Floor Service Fitting, Height 2-5/8 Inches, Width 4-3/8 Inches, Depth 3 Inches, 1 Inch Conduit Nipple, Aluminum, with One 15-Amp 125 Volt, 3 Wire NEMA Duplex Receptacle
Also known as: 785991635041, SFH-40-RG

Specifications

Height: 2 5/8 in
Depth: 3 in
Width: 4 3/8 in
Material: Aluminum
Height: 2 5/8 in
Width: 4 3/8 in
Depth: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)