RESI ROCKER SW, SP, 15A 120/277V, IV

Item #: 92406

Cat #: RSD115I

UPC: 883778101120

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Single Pole, 15A 120/277V AC, Push Back and Side Wired,Ivory

Overview

Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Single Pole, 15A 120/277V AC, Push Back and Side Wired,Ivory
Also known as: 883778101120, RSD115I

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)