12W PAR30 LED Lamp, 30K

Item #: 924051

Cat #: LED12P30D30KFLB

UPC: 762148267225

Sign In or Register to view pricing and more.
LED Lamp, 12 Watt, 850 Lumen, PAR30, Dimmable, 3000K, 120 Volt, 82 CRI, 40 Degree Flood, Black Housing

Overview

LED Lamp, 12 Watt, 850 Lumen, PAR30, Dimmable, 3000K, 120 Volt, 82 CRI, 40 Degree Flood, Black Housing
Also known as: 762148267225, LED12P30D30KFLB

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 12
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Light Technology: LED
Lumens: 825
Shape: PAR30 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)