Switch Duplex Comb SP/PL 15A 120V LA

Item #: 923796

Cat #: 277LA-SP

UPC: 032664750373

Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Commercial Grade - Toggle Combination Pilot Light Switch Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).
Also known as: 032664750373, 277LA-SP

Specifications

Mounting: Flush
Color: Light Almond
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Standard
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Light Almond
Amps: 15
Type: Standard

Customer Reviews

No reviews for this product
(0)