Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 923774

Cat #: UTP28X7GR

UPC: 074983049011

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 7ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 7ft.
Also known as: 074983049011, UTP28X7GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper

Customer Reviews

No reviews for this product
(0)