SVGA Module

Item #: 923741

Cat #: CM2-U2SVGA-GY

UPC: 786776092585

Documents & Guides
Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Gray.
Also known as: 786776092585, CM2-U2SVGA-GY

Specifications

Color: Light Gray
Material: Plastic
Color: Light Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)