
Type MV-105 Power Cable, 350 kcmil, 3 Conductor, 5/8kV, Shielded
Item #: 923710
Cat #: 114-23-3772
UPC:
Documents & Guides
Type MV-105 Power Cable, 350 kcmil, 3 Conductor, 5/8kV, Shielded
Sign In or Register to view pricing and more.
Overview
Type MV-105 Power Cable, 350 kcmil, 3 Conductor, 5/8kV, Shielded
Also known as: 114-23-3772
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 350 |
Conductors: | 3 |
Color: | Black |
Material: | Copper |
Gauge: | 350 |
Customer Reviews
No reviews for this product
(0)