3
more

Digital Clamp Meter, AC/DC Auto-Ranging, 600A
Item #: 922803
Cat #: CL800
UPC: 092644690167
Documents & Guides
Clamp Meter, Maximum Rating: 600A, CAT IV 600V, CAT III 1000V, Class 2, Double insulation Safety Rating, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Sign In or Register to view pricing and more.
No associated products found.
Overview
Clamp Meter, Maximum Rating: 600A, CAT IV 600V, CAT III 1000V, Class 2, Double insulation Safety Rating, Features: True RMS, Amperage, Voltage, Frequency, Resistance, Diodes, Includes: Carrying Pouch, Test Leads and Batteries
Klein Tools CL800 is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Also known as: 092644690167, CL800
Specifications
Type: | Clamp Meter |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Clamp Meter |
Volts AC: | 600 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)