Downlight, Compact Fluorescent, 6", 26;32W, 120/277V

Item #: 92188

Cat #: S6132BU

UPC: 784197418588

Sign In or Register to view pricing and more.
Documents & Guides
Downlight, Compact Fluorescent, 6", 26;32 Watt, 120/277 Volt, 4-Pin, Triple Tube

Overview

Downlight, Compact Fluorescent, 6", 26;32 Watt, 120/277 Volt, 4-Pin, Triple Tube
Also known as: 784197418588, S6132BU

Specifications

Wattage: 32, 26
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 32, 26
Diameter: 6 in
Volts AC: 120, 277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)