Relay - DPST with 24 VAC Coil

Item #: 921790
Cat #: PA120
UPC: 078275112087
Sign In or Register to view pricing and more.
Documents & Guides
Double Pole Single Throw Relay With 24 Vac Coil

Overview

Double Pole Single Throw Relay With 24 Vac Coil
Also known as: 078275112087, PA120

Specifications

Type: Relay, DPST
Standards: California Proposition 65
Type: Relay, DPST
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)