FUTURE FLOOD 26W LED COOL ARM ON-OFF 4X4 BRONZE

Item #: 921695

Cat #: FFLED26B44

UPC: 019813222578

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED COOL ARM ON-OFF 4X4 BRONZE

Overview

FUTURE FLOOD 26W LED COOL ARM ON-OFF 4X4 BRONZE
Also known as: 019813222578, FFLED26B44

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 3720
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 3720

Customer Reviews

No reviews for this product
(0)