Copper cable, CAT 6A, Blue

Item #: 921367

Cat #: PUP6AM04BU-UG

UPC: 074983220342

Sign In or Register to view pricing and more.
Copper cable, enhanced category 6A UTP, Plenum, 4-pair, 23 AWG, U/UTP copper cable, Blue, 1000ft/305m

Overview

Copper cable, enhanced category 6A UTP, Plenum, 4-pair, 23 AWG, U/UTP copper cable, Blue, 1000ft/305m
Also known as: 074983220342, PUP6AM04BU-UG

Specifications

Gauge: 23
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)